Hammer Wing Unions

  • 6
  • 5
  • 3
  • 14
  • 14
14 Products showing for Hammer Wing Unions
Product Image

Coupling WECO 100 female thread NPT 4"

  • Eriks:10039918
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:4"

€172.84/ pieceexcl. VAT

€209.14incl. VAT

Estimated delivery date - 25/11/2026
Product Image

Coupling WECO 100 female thread NPT 2"

  • Eriks:10039919
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:2"
Log in to view priceLog in
Product Image

Coupling WECO 200 female thread NPT 2"

  • Eriks:10039915
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:2"

€156.89/ pieceexcl. VAT

€189.84incl. VAT

Estimated delivery date - 23/12/2026
Product Image

Coupling WECO 200 female thread NPT 1"

  • Eriks:10039917
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:1"
Log in to view priceLog in
Product Image

Coupling WECO 1502 3201570 female thread NPT 2"

  • Eriks:10039922
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:2"

€255.49/ pieceexcl. VAT

€309.14incl. VAT

Estimated delivery date - 21/12/2026
Product Image

Coupling WECO 200 female thread NPT 4"

  • Eriks:10039916
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:4"

€342.20/ pieceexcl. VAT

€414.06incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling WECO 200 female thread NPT 3"

  • Eriks:10039921
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:3"
Not available in webshop
1 In stock - Estimated delivery date 10/11/2026
Contact us
Product Image

Coupling WECO 602 3202382 female thread NPT 2"

  • Eriks:10039924
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:2"

€172.84/ pieceexcl. VAT

€209.14incl. VAT

Estimated delivery date - 23/12/2026
Product Image

Coupling WECO 100 female thread NPT 3"

  • Eriks:10039927
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:3"
Log in to view priceLog in
Product Image

Coupling WECO 100 female thread NPT 6"

  • Eriks:10039920
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:6"

€666.42/ pieceexcl. VAT

€806.37incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coupling WECO 206 female thread NPT 2"

  • Eriks:10039928
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:2"

€40.54/ pieceexcl. VAT

€49.05incl. VAT

Estimated delivery date - 23/12/2026
Product Image

Coupling WECO 206 female thread NPT 4"

  • Eriks:10039929
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:4"

€150.51/ pieceexcl. VAT

€182.12incl. VAT

Estimated delivery date - 23/11/2026
Product Image

Coupling WECO 602 3202416 female thread NPT 3"

  • Eriks:10039925
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:3"

€243.02/ pieceexcl. VAT

€294.05incl. VAT

Estimated delivery date - 23/12/2026
Product Image

Coupling WECO 602 3202377 female thread NPT 1"

  • Eriks:10039923
  • Hose fitting type:Female fix thread
  • Connection termination:NPT
  • Connection termination size:1"

€76.56/ pieceexcl. VAT

€92.64incl. VAT

Estimated delivery date - 09/12/2026