



€172.84/ pieceexcl. VAT
€209.14incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Ductile cast iron |
Maximum operating pressure | 69 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 4" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 100 |
Connection termination size 2 | 4" |
Colour | Yellow / Black |
Type of component | End coupling |