



€40.54/ pieceexcl. VAT
€49.05incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Ductile cast iron |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 206 |
Connection termination size 2 | 2" |
Colour | Grey / Navy blue |
Type of component | End coupling |