Coupling WECO 200 female thread NPT 3"

  • ERIKS:10039921
Image 1
Save to list
Not available in webshop
1 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Forged steel
Maximum operating pressure
138 bar
Hose fitting type
Female fix thread
Connection termination
NPT
Connection termination size
3"
Hose fitting type 2
WECO
Connection termination 2
Fig. 200
Connection termination size 2
3"
Colour
Grey blue
Type of component
End coupling