
€342.20/ pieceexcl. VAT
€414.06incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Forged steel |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 4" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 200 |
Connection termination size 2 | 4" |
Colour | Grey blue |
Type of component | End coupling |