
€76.56/ pieceexcl. VAT
€92.64incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Maximum operating pressure | 414 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 602 |
Connection termination size 2 | 1" |
Colour | Orange / Black |
Type of component | End coupling |