
€255.49/ pieceexcl. VAT
€309.14incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Forged steel |
Maximum operating pressure | 1.034 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 1502 |
Connection termination size 2 | 2" |
Colour | Red / Blue |
Type of component | End coupling |