Dry-break Caps and Plugs

  • 5
  • 10
  • 7
  • 2
  • 24
  • 1
  • 1
  • 1
  • 1
  • 1
29 Products showing for Dry-break Caps and Plugs
Product Image

Dust cap 3666-10 CR 2"

  • Eriks:11333168
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:70 mm
Log in to view priceLog in
Product Image

Dust cap 5635B1407 AL 4"

  • Eriks:10037826
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:164 mm

€201.85/ pieceexcl. VAT

€244.24incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 5535C1407 AL 3"

  • Eriks:10037825
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:119 mm

€152.90/ pieceexcl. VAT

€185.01incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 4915-4400 SS 1"

  • Eriks:10037824
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:56 mm

€219.18/ pieceexcl. VAT

€265.21incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 5535C4407 SS 3"

  • Eriks:11008252
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:119 mm
Log in to view priceLog in
Product Image

Dust plug 5536-1007 AL 3"

  • Eriks:10037830
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:119 mm

€92.68/ pieceexcl. VAT

€112.14incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust plug 6075-2007 GM 1.1/2"- 2"

  • Eriks:10037889
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:70 mm

€166.10/ pieceexcl. VAT

€200.98incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust plug 4916-1407 AL 1"

  • Eriks:10037828
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:56 mm

€168.30/ pieceexcl. VAT

€203.64incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust plug 5636-1000 AL 4"

  • Eriks:10037832
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:164 mm

€251.08/ pieceexcl. VAT

€303.81incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust plug 4916-4407 SS 1"

  • Eriks:10037829
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:56 mm

€113.30/ pieceexcl. VAT

€137.09incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust plug 6075-4007 SS 1.1/2"- 2"

  • Eriks:11063905
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:70 mm

€259.88/ pieceexcl. VAT

€314.45incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust plug 5436-1007 AL 2.1/2"

  • Eriks:10037840
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:105 mm

€80.85/ pieceexcl. VAT

€97.83incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust plug 5536-2007 GM 3"

  • Eriks:10037831
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:119 mm

€184.80/ pieceexcl. VAT

€223.61incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust plug 5636-2000 GM 4"

  • Eriks:10037833
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:164 mm

€573.10/ pieceexcl. VAT

€693.45incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust plug 6075-1007 AL 1.1/2"- 2"

  • Eriks:10037888
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:70 mm

€62.98/ pieceexcl. VAT

€76.21incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust plug 5436-2007 GM 2.1/2"

  • Eriks:10037841
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dust plug
  • Connection termination size 2:105 mm

€212.30/ pieceexcl. VAT

€256.88incl. VAT

Estimated delivery date - 09/12/2026

€178.48/ pieceexcl. VAT

€215.96incl. VAT

Estimated delivery date - 27/11/2026

€97.90/ pieceexcl. VAT

€118.46incl. VAT

Estimated delivery date - 03/12/2026
Product Image

Dust cap 5435C2407 GM 2.1/2"

  • Eriks:10037839
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:105 mm

€684.20/ pieceexcl. VAT

€827.88incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust cap 6070B2407 GM 1.1/2"- 2"

  • Eriks:10037886
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:70 mm

€152.08/ pieceexcl. VAT

€184.02incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 4915-1400 AL 1"

  • Eriks:10037823
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:56 mm

€241.45/ pieceexcl. VAT

€292.15incl. VAT

Estimated delivery date - 09/12/2026
Product Image

Dust cap 5435C1407 AL 2.1/2"

  • Eriks:10037838
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:105 mm

€134.48/ pieceexcl. VAT

€162.72incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 6070B4407 SS 1.1/2"- 2"

  • Eriks:10037887
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:70 mm

€327.53/ pieceexcl. VAT

€396.31incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 6070B1407 AL 1.1/2"- 2"

  • Eriks:10037885
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:70 mm

€155.93/ pieceexcl. VAT

€188.68incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 5635B2407 GM 4"

  • Eriks:10037827
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:164 mm

€866.80/ pieceexcl. VAT

€1,048.83incl. VAT

Estimated delivery date - 09/12/2026