
€866.80/ pieceexcl. VAT
€1,048.83incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 5635B-2407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 164 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |