
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316L |
Code | 5535C-4407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 119 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |