
€684.20/ pieceexcl. VAT
€827.88incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | 5435C-2407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 105 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |