
€134.48/ pieceexcl. VAT
€162.72incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | 5435C-1407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 105 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |