
€327.53/ pieceexcl. VAT
€396.31incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316L |
Code | 6070B-4407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 70 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |