
€201.85/ pieceexcl. VAT
€244.24incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | 5635B-1407 |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Dustcap |
Connection termination size 2 | 164 mm |
Seal material 2 | FPM |
Type of component | Cap/plug |