Dry-break Couplings

  • 9
  • 45
  • 38
  • 22
  • 8
  • 2
  • 1
  • 24
  • 47
84 Products showing for Dry-break Couplings
Product Image

MANN TEK Hose unit S414B4401A 3" BSP SS FPM

  • Eriks:14233097
  • Manufacturer:S414B4401A
  • Hose fitting type:Female swivel thread
  • Connection termination:BSPP
  • Connection termination size:3"

€3,055.25/ pieceexcl. VAT

€3,696.85incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

TODO Hose Unit 9300F-4407 SS F 3"

  • Eriks:10037851
  • Manufacturer:1-9300F-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€4,097.50/ pieceexcl. VAT

€4,957.98incl. VAT

Estimated delivery date - 18/12/2026
Product Image

TODO Tank Unit Todo 7451B-4408 stainless steel 1"

  • Eriks:12754117
  • Manufacturer:1-7451B-4408
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€434.23/ pieceexcl. VAT

€525.42incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

TODO Hose Unit 5532F-1307 AL F 3"

  • Eriks:10037844
  • Manufacturer:1-5532F-1307
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€868.45/ pieceexcl. VAT

€1,050.82incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Hose Unit 9200G-4407 SS for 2"

  • Eriks:10037850
  • Manufacturer:1-9200G-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€2,415.60/ pieceexcl. VAT

€2,922.88incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Hose Unit 5432C-1307 AL F 3"

  • Eriks:10037894
  • Manufacturer:1-5432C-1307
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€1,164.90/ pieceexcl. VAT

€1,409.53incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Hose Unit 7100-4407 SS F 1"

  • Eriks:10037849
  • Manufacturer:1-7100-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€1,514.15/ pieceexcl. VAT

€1,832.12incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Hose Unit 3200 -4436 SS/NBR F 2"

  • Eriks:11307321
  • Manufacturer:1-3200-4436
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€1,728.10/ pieceexcl. VAT

€2,091.00incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

TODO Hose Unit 9400-4407 SS for 4"

  • Eriks:11036028
  • Manufacturer:1-9400-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:4"

€5,128.75/ pieceexcl. VAT

€6,205.79incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Tank unit 5531X-4407 SS F 3"

  • Eriks:10037859
  • Manufacturer:1-5531X-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3"

€1,071.95/ pieceexcl. VAT

€1,297.06incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Tank unit 5002-4407 SS F 2"

  • Eriks:10037856
  • Manufacturer:1-5002-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:2"

€759.55/ pieceexcl. VAT

€919.06incl. VAT

Estimated delivery date - 08/01/2027
Product Image

TODO Tank unit 5830A-4407 SS for 4"

  • Eriks:11049833
  • Manufacturer:1-5830A-4407
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:4"

€1,471.80/ pieceexcl. VAT

€1,780.88incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

Dust cap 3666-10 CR 2"

  • Eriks:11333168
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:70 mm
Log in to view priceLog in

€648.45/ pieceexcl. VAT

€784.62incl. VAT

Estimated delivery date - 16/12/2026
Product Image

MANN TEK Hose Unit S210A4401A 2"BSP SS FPM/PTFE

  • Eriks:11328761
  • Hose fitting type:Female swivel thread
  • Connection termination:BSPP
  • Connection termination size:2"

€1,971.20/ pieceexcl. VAT

€2,385.15incl. VAT

Estimated delivery date - 16/12/2026

€820.05/ pieceexcl. VAT

€992.26incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Dust cap 5635B1407 AL 4"

  • Eriks:10037826
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:164 mm

€201.85/ pieceexcl. VAT

€244.24incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Dust cap 5535C1407 AL 3"

  • Eriks:10037825
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:119 mm

€152.90/ pieceexcl. VAT

€185.01incl. VAT

Estimated delivery date - 08/01/2027
Product Image

MANN TEK Hose Unit S210A2201B 2"BSP GM FPM

  • Eriks:13472028
  • Hose fitting type:Female swivel thread
  • Connection termination:BSPP
  • Connection termination size:2"

€1,113.20/ pieceexcl. VAT

€1,346.97incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Dust cap 4915-4400 SS 1"

  • Eriks:10037824
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:56 mm

€219.18/ pieceexcl. VAT

€265.21incl. VAT

Estimated delivery date - 08/01/2027
Product Image

MANN TEK Hose unit S103A4417A 1"BSP SS Chemraz

  • Eriks:13684549
  • Hose fitting type:Female swivel thread
  • Connection termination:BSPP
  • Connection termination size:1"

€1,947.55/ pieceexcl. VAT

€2,356.54incl. VAT

Estimated delivery date - 16/12/2026
Product Image

Dust cap 5535C4407 SS 3"

  • Eriks:11008252
  • Hose fitting type 2:Dry-Break
  • Connection termination 2:Dustcap
  • Connection termination size 2:119 mm
Log in to view priceLog in

€1,396.45/ pieceexcl. VAT

€1,689.70incl. VAT

Estimated delivery date - 09/12/2026
Product Image

TODO Tank unit 4942A-4423 SS F 1"

  • Eriks:11110256
  • Manufacturer:1-4942A-4423
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€737.55/ pieceexcl. VAT

€892.44incl. VAT

Estimated delivery date - 27/11/2026

€661.10/ pieceexcl. VAT

€799.93incl. VAT

Estimated delivery date - 16/12/2026