

€1,947.55/ pieceexcl. VAT
€2,356.54incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MANN TEK |
Material | AISI 316L |
Code | S103A-4417A |
Maximum operating pressure | 25 bar |
Hose fitting type | Female swivel thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 56 mm |
Seal material 2 | FFKM Chemraz® 505 |
Type of component | Quick Coupling |