

€3,055.25/ pieceexcl. VAT
€3,696.85incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MANN TEK |
Material | AISI 316L |
Code | S414B-4401A |
Maximum operating pressure | 25 bar |
Hose fitting type | Female swivel thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 119 mm |
Seal material 2 | FPM(FKM) |
Type of component | Quick Coupling |