

€1,113.20/ pieceexcl. VAT
€1,346.97incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MANN TEK |
Material | Steel |
Code | S210A-2201B |
Maximum operating pressure | 16 bar |
Hose fitting type | Female swivel thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 70 mm |
Seal material 2 | FPM(FKM) |
Type of component | Quick Coupling |