
€313.50/ pieceexcl. VAT
€379.34incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CCF |
Shape | Cup with clamp ring (Cardan) |
Type | CCF |
Material | Steel galvanised |
Nominal bore of coupling | DN150 |
Nominal inner diameter of flange | 159 |
Pressure rating flange | PN10 |