
€112.50/ pieceexcl. VAT
€136.13incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CCS/RK |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Female |
Connection termination size | 89 mm |
Seal material | SBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |