
€90.90/ pieceexcl. VAT
€109.99incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAF |
Shape | Ball without clamp ring (Cardan) |
Type | CAF |
Material | Steel galvanised |
Nominal bore of coupling | DN80 |
Nominal inner diameter of flange | 89 |
Pressure rating flange | PN10 |