€60.90/ pieceexcl. VAT
€73.69incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAM |
Material | AISI 304 |
Maximum operating pressure | 20 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 2" |
Hose fitting type 2 | Cardan |
Connection termination 2 | Male |
Connection termination size 2 | 50 mm |
Seal material 2 | SBR |
Type of component | Quick Coupling |