
€187.80/ pieceexcl. VAT
€227.24incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAS |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Ball without clamp ring (Cardan) |
Connection termination size | 159 mm |
Elbow angle | 0 ° |
Hose tail execution | Rolled |
Hose ID (DN) | DN150 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |