Cutting Rings

  • 20
  • 52
  • 16
  • 16
  • 17
  • 3
  • 16
  • 36
72 Products showing for Cutting Rings

€4.64/ pieceexcl. VAT

€5.61incl. VAT

87 In stock - Estimated delivery date 13/11/2026

€2.57/ pieceexcl. VAT

€3.11incl. VAT

72 In stock - Estimated delivery date 13/11/2026

€2.04/ pieceexcl. VAT

€2.47incl. VAT

1042 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-ES4-L/S6

  • Eriks:970883
  • Manufacturer:11002039
  • Load class (DIN 2353):L / S
  • Pipe size in mm:6
  • Nominal pressure:PN500/800

€0.82/ pieceexcl. VAT

€0.99incl. VAT

96 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-ES4-L18

  • Eriks:971359
  • Manufacturer:11252039
  • Load class (DIN 2353):L
  • Pipe size in mm:18
  • Nominal pressure:PN400

€2.26/ pieceexcl. VAT

€2.73incl. VAT

1116 In stock - Estimated delivery date 13/11/2026

€1.07/ pieceexcl. VAT

€1.29incl. VAT

306 In stock - Estimated delivery date 13/11/2026

€2.18/ pieceexcl. VAT

€2.64incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€1.51/ pieceexcl. VAT

€1.83incl. VAT

619 In stock - Estimated delivery date 13/11/2026

€0.91/ pieceexcl. VAT

€1.10incl. VAT

402 In stock - Estimated delivery date 13/11/2026

€7.87/ pieceexcl. VAT

€9.52incl. VAT

456 In stock - Estimated delivery date 13/11/2026

€8.89/ pieceexcl. VAT

€10.76incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€7.28/ pieceexcl. VAT

€8.81incl. VAT

70 In stock - Estimated delivery date 13/11/2026

€3.01/ pieceexcl. VAT

€3.64incl. VAT

266 In stock - Estimated delivery date 13/11/2026

€2.96/ pieceexcl. VAT

€3.58incl. VAT

61 In stock - Estimated delivery date 13/11/2026

€2.36/ pieceexcl. VAT

€2.86incl. VAT

180 In stock - Estimated delivery date 13/11/2026

€2.17/ pieceexcl. VAT

€2.63incl. VAT

714 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-L/S8

  • Eriks:12936404
  • Manufacturer:19052100
  • Designation:PSR8LX
  • Load class (DIN 2353):L / S
  • Pipe size in mm:8

€0.19/ pieceexcl. VAT

€0.23incl. VAT

2211 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-L18

  • Eriks:12936409
  • Manufacturer:19252100
  • Designation:PSR18LX
  • Load class (DIN 2353):L
  • Pipe size in mm:18

€0.42/ pieceexcl. VAT

€0.51incl. VAT

1516 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-1S-LL6

  • Eriks:607312
  • Manufacturer:6102000
  • Designation:DLL06
  • Load class (DIN 2353):LL
  • Pipe size in mm:6

€0.18/ pieceexcl. VAT

€0.22incl. VAT

323 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-S38

  • Eriks:12936418
  • Manufacturer:19952100
  • Designation:PSR38SX
  • Load class (DIN 2353):S
  • Pipe size in mm:38

€1.34/ pieceexcl. VAT

€1.62incl. VAT

188 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-L/S12

  • Eriks:12936407
  • Manufacturer:19152100
  • Designation:PSR12LX
  • Load class (DIN 2353):L / S
  • Pipe size in mm:12

€0.25/ pieceexcl. VAT

€0.30incl. VAT

865 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-L28

  • Eriks:12936411
  • Manufacturer:19352100
  • Designation:PSR28LX
  • Load class (DIN 2353):L
  • Pipe size in mm:28

€0.60/ pieceexcl. VAT

€0.73incl. VAT

234 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-S16

  • Eriks:12936414
  • Manufacturer:19752100
  • Designation:PSR16SX
  • Load class (DIN 2353):S
  • Pipe size in mm:16

€0.46/ pieceexcl. VAT

€0.56incl. VAT

879 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-L15

  • Eriks:12936408
  • Manufacturer:19202100
  • Designation:PSR15LX
  • Load class (DIN 2353):L
  • Pipe size in mm:15

€0.29/ pieceexcl. VAT

€0.35incl. VAT

3937 In stock - Estimated delivery date 13/11/2026
Product Image

VOSS Cutting ring 24-VRM-L22

  • Eriks:12936410
  • Manufacturer:19302100
  • Designation:PSR22LX
  • Load class (DIN 2353):L
  • Pipe size in mm:22

€0.51/ pieceexcl. VAT

€0.62incl. VAT

832 In stock - Estimated delivery date 13/11/2026