




€2.26/ pieceexcl. VAT
€2.73incl. VAT
1116 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L |
Pipe size in mm | 18 |
Nominal pressure | PN400 |
d1 | 18 mm |
L | 10.2 mm |