



| Product | Load class (DIN 2353) | Pipe size in mm | Nominal pressure | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Cutting ring 24-ES4-L/S6 | L / S | 6 | PN500/800 | ā¬0.82/piece | |
| Cutting ring 24-ES4-L18 | L | 18 | PN400 | ā¬2.26/piece | |
| Cutting ring 24-ES4-S20 | S | 20 | PN420 | ā¬2.57/piece | |
| Cutting ring 24-ES4-S38 | S | 38 | PN420 | ā¬6.48/piece | |
| Cutting ring 24-ES4-L35 | L | 35 | PN250 | ā¬5.62/piece | |
| Cutting ring 24-ES4-S25 | S | 25 | PN420 | ā¬3.62/piece | |
| Cutting ring 24-ES4-L28 | L | 28 | PN250 | ā¬3.17/piece | |
| Cutting ring 24-ES4-L42 | L | 42 | PN250 | ā¬7.68/piece | |
| Cutting ring 24-ES4-L22 | L | 22 | PN250 | ā¬2.79/piece | |
| Cutting ring 24-ES4-L15 | L | 15 | PN400 | ā¬1.47/piece | |
| Cutting ring 24-ES4-S30 | S | 30 | PN420 | ā¬4.93/piece | |
| Cutting ring 24-ES4-S16 | S | 16 | PN630 | ā¬2.05/piece | |
| Cutting ring 24-ES4-L/S8 | L / S | 8 | PN500/800 | ā¬0.87/piece | |
| Cutting ring 24-ES4-L/S12 | L / S | 12 | PN400/630 | ā¬1.19/piece | |
| Cutting ring 24-ES4-L/S10 | L / S | 10 | PN500/800 | ā¬1.06/piece | |
| Cutting ring 24-ES4-S14 | S | 14 | PN630 | ā¬2.90/piece |