




€0.51/ pieceexcl. VAT
€0.62incl. VAT
832 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR22LX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L |
Pipe size in mm | 22 |
Nominal pressure | PN250 |
d1 | 22 mm |
L | 11.2 mm |