




€1.34/ pieceexcl. VAT
€1.62incl. VAT
188 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR38SX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Pipe size in mm | 38 |
Nominal pressure | PN420 |
d1 | 38 mm |
L | 13.5 mm |