




€0.82/ pieceexcl. VAT
€0.99incl. VAT
96 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L / S |
Pipe size in mm | 6 |
Nominal pressure | PN500/800 |
d1 | 6 mm |
L | 8.8 mm |