




€0.25/ pieceexcl. VAT
€0.30incl. VAT
865 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR12LX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L / S |
Pipe size in mm | 12 |
Nominal pressure | PN400/630 |
d1 | 12 mm |
L | 10 mm |