




€8.45/ pieceexcl. VAT
€10.22incl. VAT
37 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 420 bar |
Fastening screws | M 8x30 |
Weight | 0.08 kg |
A | 32.5 mm |
B | 24.6 mm |
C | 40.5 mm |
D | 56 mm |
E | 9.1 mm |
F | 24 mm |
G | 22 mm |
H | 16 mm |
I | 7.2 mm |
L | 8.5 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 06/11/2026