




€153.00/ pieceexcl. VAT
€185.13incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 35 bar |
Fastening screws | M 16x55 |
Weight | 1.25 kg |
A | 153.2 mm |
B | 140.5 mm |
C | 152.4 mm |
D | 184 mm |
E | 46.05 mm |
F | 90 mm |
G | 41 mm |
H | 28 mm |
I | 10.7 mm |
L | 17 mm |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
285 In stock - Estimated delivery date 06/11/2026