HAVIT

HAVIT SAE flange clamp VF-3009-ZiNi

  • ERIKS:14312045
Image 1
Image 2
Image 1
Image 2
Save to list

€57.60/ pieceexcl. VAT

€69.70incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
3000 psi
SAE flange size
3.1/2 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
35 bar
Fastening screws
M 16x50
Weight
1.5 kg
A
115.1 mm
B
102.4 mm
C
120.7 mm
D
152 mm
E
69.9 mm
F
140 mm
G
28 mm
H
22 mm
I
10.7 mm
L
17 mm
Spare parts & accessories

€10.84/ pieceexcl. VAT

€13.12incl. VAT

594 In stock - Estimated delivery date 06/11/2026