HAVIT

HAVIT SAE split flange halves set FH-6002-CR3

  • ERIKS:14309215
Image 1
Image 2
Image 1
Image 2
Includes:
  • Two split flange halves
  • Supplied without bolt set and O-ring
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
FH
Flange type
Split flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
420 bar
Fastening screws
M 10x35
Weight
0.18 kg
A
42 mm
B
32.5 mm
C
50.8 mm
D
71 mm
E
11.9 mm
F
30 mm
G
28 mm
H
19 mm
I
8.2 mm
L
10.5 mm
Alternatives
Product Image

HAVIT SAE split flange halves set FH-6002-ZiNi

  • Eriks:14309217
  • Manufacturer:FH-6002-ZN

€10.20/ pieceexcl. VAT

€12.34incl. VAT

20 In stock - Estimated delivery date 06/11/2026
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026