Hydraulic Swivels

  • 312
  • 10
  • 5
  • 5
  • 5
  • 8
  • 8
  • 121
  • 179
  • 22
322 Products showing for Hydraulic Swivels
Product Image

FLEXION Swivel coupling elbow SH2-B08

  • Eriks:11534465
  • Connection 1:Internal thread
  • Connection size 1:1/2" BSP cyl.
  • Connection 2:Internal thread

€227.56/ pieceexcl. VAT

€275.35incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXION Swivel coupling elbow SH1-B08

  • Eriks:11592578
  • Connection 1:External thread
  • Connection size 1:1/2" BSP cyl.
  • Connection 2:Internal thread

€227.56/ pieceexcl. VAT

€275.35incl. VAT

49 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXION Swivel coupling elbow SH1-B12

  • Eriks:11592579
  • Connection 1:External thread
  • Connection size 1:3/4" BSP cyl.
  • Connection 2:Internal thread

€344.61/ pieceexcl. VAT

€416.98incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXION Swivel coupling elbow SH2-B06

  • Eriks:11592584
  • Connection 1:Internal thread
  • Connection size 1:3/8" BSP cyl.
  • Connection 2:Internal thread

€211.68/ pieceexcl. VAT

€256.13incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXION Swivel coupling elbow SH2-B16

  • Eriks:11592587
  • Connection 1:Internal thread
  • Connection size 1:1" BSP cyl.
  • Connection 2:Internal thread

€442.26/ pieceexcl. VAT

€535.13incl. VAT

68 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXION Swivel coupling elbow SH2-B12

  • Eriks:11534463
  • Connection 1:Internal thread
  • Connection size 1:3/4" BSP cyl.
  • Connection 2:Internal thread

€344.61/ pieceexcl. VAT

€416.98incl. VAT

235 In stock - Estimated delivery date 10/11/2026
Product Image

OLEODINAMICA MARCHESINI Swivel coupling elbow GG 90° 1"

  • Eriks:11687510
  • Connection 1:External thread
  • Connection size 1:1" BSP cyl.
  • Connection 2:Internal thread

€50.84/ pieceexcl. VAT

€61.52incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

OLEODINAMICA MARCHESINI Swivel coupling elbow GG 90° 3/8"

  • Eriks:11687507
  • Connection 1:External thread
  • Connection size 1:3/8" BSP cyl.
  • Connection 2:Internal thread

€17.82/ pieceexcl. VAT

€21.56incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

OLEODINAMICA MARCHESINI Swivel coupling straight GGL 3/8"

  • Eriks:11625392
  • Connection 1:External thread
  • Connection size 1:3/8" BSP cyl.
  • Connection 2:Internal thread

€14.66/ pieceexcl. VAT

€17.74incl. VAT

47 In stock - Estimated delivery date 10/11/2026
Product Image

OLEODINAMICA MARCHESINI Swivel coupling straight GGL 1/2"

  • Eriks:11625389
  • Connection 1:External thread
  • Connection size 1:1/2" BSP cyl.
  • Connection 2:Internal thread

€16.82/ pieceexcl. VAT

€20.35incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

OLEODINAMICA MARCHESINI Swivel coupling straight GGL 1"

  • Eriks:11687505
  • Connection 1:External thread
  • Connection size 1:1" BSP cyl.
  • Connection 2:Internal thread

€39.26/ pieceexcl. VAT

€47.50incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

FLEXION Swivel coupling elbow SH49-M16-L12

  • Eriks:14842846
  • Manufacturer:SH49-M16-L12
  • Connection 1:External thread
  • Connection size 1:M 16x1.5
  • Connection 2:Cutting ring connection

€94.44/ pieceexcl. VAT

€114.27incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling straight SR35-B04-L08

  • Eriks:14842886
  • Manufacturer:SR35-B04-L08
  • Connection 1:External thread
  • Connection size 1:1/4" BSP cyl.
  • Connection 2:Cutting ring connection

€187.92/ pieceexcl. VAT

€227.38incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling straight SR41-B16

  • Eriks:14842911
  • Manufacturer:SR41-B16
  • Connection 1:External thread
  • Connection size 1:1" BSP cyl.
  • Connection 2:External thread

€298.32/ pieceexcl. VAT

€360.97incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling straight SR42-B04

  • Eriks:14842811
  • Manufacturer:SR42-B04
  • Connection 1:External thread
  • Connection size 1:1/4" BSP cyl.
  • Connection 2:Internal thread

€181.56/ pieceexcl. VAT

€219.69incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH31-L42

  • Eriks:14843073
  • Manufacturer:SH31-L42
  • Connection 1:Cutting ring connection
  • Connection size 1:42L - M52x2.0
  • Connection 2:Cutting ring connection

€168.96/ pieceexcl. VAT

€204.44incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH29-B24-L42

  • Eriks:14843051
  • Manufacturer:SH29-B24-L42
  • Connection 1:External thread
  • Connection size 1:1.1/2" BSP cyl.
  • Connection 2:Cutting ring connection

€162.60/ pieceexcl. VAT

€196.75incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH49-M27-L15

  • Eriks:14842850
  • Manufacturer:SH49-M27-L15
  • Connection 1:External thread
  • Connection size 1:M 27x2
  • Connection 2:Cutting ring connection

€116.16/ pieceexcl. VAT

€140.55incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling straight SR35-B08-L12

  • Eriks:14842890
  • Manufacturer:SR35-B08-L12
  • Connection 1:External thread
  • Connection size 1:1/2" BSP cyl.
  • Connection 2:Cutting ring connection

€197.16/ pieceexcl. VAT

€238.56incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH30-B04-S08

  • Eriks:14843054
  • Manufacturer:SH30-B04-S08
  • Connection 1:External thread
  • Connection size 1:1/4" BSP cyl.
  • Connection 2:Cutting ring connection

€98.28/ pieceexcl. VAT

€118.92incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH24-B08-S12

  • Eriks:14842864
  • Manufacturer:SH24-B08-S12
  • Connection 1:External thread
  • Connection size 1:1/2" BSP cyl.
  • Connection 2:Cutting ring connection

€102.24/ pieceexcl. VAT

€123.71incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH24-B12-S20

  • Eriks:14842867
  • Manufacturer:SH24-B12-S20
  • Connection 1:External thread
  • Connection size 1:3/4" BSP cyl.
  • Connection 2:Cutting ring connection

€133.20/ pieceexcl. VAT

€161.17incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH24-B08-S16

  • Eriks:14842866
  • Manufacturer:SH24-B08-S16
  • Connection 1:External thread
  • Connection size 1:1/2" BSP cyl.
  • Connection 2:Cutting ring connection

€112.68/ pieceexcl. VAT

€136.34incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH24-B06-S12

  • Eriks:14842863
  • Manufacturer:SH24-B06-S12
  • Connection 1:External thread
  • Connection size 1:3/8" BSP cyl.
  • Connection 2:Cutting ring connection

€101.16/ pieceexcl. VAT

€122.40incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FLEXION Swivel coupling elbow SH24-B06-S16

  • Eriks:14842865
  • Manufacturer:SH24-B06-S16
  • Connection 1:External thread
  • Connection size 1:3/8" BSP cyl.
  • Connection 2:Cutting ring connection

€109.44/ pieceexcl. VAT

€132.42incl. VAT

Estimated delivery date - 17/12/2026