FLEXION

FLEXION Swivel coupling elbow SH49-M27-L15

  • ERIKS:14842850
Image 1
Image 2
Image 1
Image 2
Save to list

€116.16/ pieceexcl. VAT

€140.55incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH49
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
M 27x2
Connection 2
Cutting ring connection
Connection size 2
15L - M22x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
10
G1
M 27x2
G2
M 22x1.5 mm
A
75 mm
B
50 mm
C
56 mm
D
36 mm
E
16 mm
SW
32 mm
VK
40 mm