




€344.61/ pieceexcl. VAT
€416.98incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | SH1 |
Execution | Right-angled |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 280 bar |
Operation temperature | from -30 to 95 °C |
Medium | Hydraulic oil or water |