




€14.66/ pieceexcl. VAT
€17.74incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | GGL |
Execution | Straight |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/8" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 200 bar |
Operation temperature | from -20 to 100 °C |
Medium | Hydraulic oil |
G1 | G3/8 |
L | 44 |
L1 | 66 mm |
L2 | 14 mm |
D | 37 mm |
E | 24 mm |
SW | 34 mm |