




€16.82/ pieceexcl. VAT
€20.35incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEODINAMICA MARCHESINI |
Series | GGL |
Execution | Straight |
Material | Steel, galvanized |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Seal material | NBR |
Max. operating pressure | 150 bar |
Operation temperature | from -20 to 100 °C |
Medium | Hydraulic oil |
G1 | G1/2 |
L | 47 |
L1 | 71 mm |
L2 | 15 mm |
D | 40 mm |
E | 27 mm |
SW | 36 mm |