FLEXION

FLEXION Swivel coupling elbow SH24-B08-S12

  • ERIKS:14842864
Image 1
Image 2
Image 1
Image 2
Save to list

€102.24/ pieceexcl. VAT

€123.71incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH24
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1/2" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
12S - M20x1.5
Seal material
NBR
Max. operating pressure
350 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
8
G1
G1/2
G2
M 20x1.5 mm
A
61 mm
B
40.5 mm
C
44 mm
D
28 mm
E
14 mm
SW
27 mm
VK
32 mm