FLEXION

FLEXION Swivel coupling elbow SH30-B04-S08

  • ERIKS:14843054
Image 1
Image 2
Image 1
Image 2
Save to list

€98.28/ pieceexcl. VAT

€118.92incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
SH30
Execution
Right-angled
Material
Carbon steel, zinc/nickel-plated
Connection 1
External thread
Connection size 1
1/4" BSP cyl.
Connection 2
Cutting ring connection
Connection size 2
8S - M16x1.5
Seal material
NBR
Max. operating pressure
400 bar
Operation temperature
from -30 to 95 °C
Medium
Hydraulic oil
DN
4
G1
G1/4
G2
M 16x1.5 mm
A
52 mm
B
34 mm
C
39 mm
D
25 mm
E
12 mm
SW
19 mm
VK
27 mm