Electronic Connectors

  • 3
  • 11
  • 7
  • 2
  • 2
  • 2
  • 5
  • 2
  • 2
14 Products showing for Electronic Connectors
Product Image

DANFOSS Powerplug for proportional valve EHH AMP 702 D 20

  • Eriks:1034418
  • Manufacturer:02-326010
  • Code digit:EHH AMP 702 D 20

€297.68/ pieceexcl. VAT

€360.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with LED A2T1112MR-MV10/50-SMD

  • Eriks:12114824
  • Manufacturer:AA1440.A2T1112MR-MV10/50-SMD
  • Connector colour:Black-transparent
  • LED colour:Red
  • Extinguishing diode:Yes

€6.76/ pieceexcl. VAT

€8.18incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with LED A2T1112MY-MV10/50-SMD

  • Eriks:12114825
  • Manufacturer:AAXXXX.A2T1112MY-MV10/50-SMD
  • Connector colour:Black-transparent
  • LED colour:Yellow
  • Extinguishing diode:Yes

€6.40/ pieceexcl. VAT

€7.74incl. VAT

98 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with LED A2T1112BY250-SMD

  • Eriks:12114827
  • Manufacturer:AA1461.A2T1112BY250-SMD
  • Connector colour:Black-transparent
  • LED colour:Yellow
  • Extinguishing diode:No

€6.62/ pieceexcl. VAT

€8.01incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector bi-coloured LED A2T1113BREPR

  • Eriks:12114828
  • Manufacturer:AA0515.A2T1113BREPR
  • Connector colour:Grey-transparent
  • LED colour:Red/Green
  • Max. voltage:10 - 50 V AC/DC

€11.68/ pieceexcl. VAT

€14.13incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector standard A2B1112A

  • Eriks:812404
  • Manufacturer:AA0069.A2B1112A
  • Connector colour:Black
  • Max. voltage:0 - 250 V AC/DC
  • Code digit:A2B1112A

€1.74/ pieceexcl. VAT

€2.11incl. VAT

791 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with LED A2T1112BR-MV10/50-SMD

  • Eriks:12114640
  • Manufacturer:AA1371.A2T1112BR-MV10/50-SMD
  • Connector colour:Black-transparent
  • LED colour:Red
  • Extinguishing diode:No

€6.62/ pieceexcl. VAT

€8.01incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with LED A2T1112BY-MV10/50-SMD

  • Eriks:12114642
  • Manufacturer:AAXXXX.A2T1112BY-MV10/50-SMD
  • Connector colour:Black-transparent
  • LED colour:Yellow
  • Extinguishing diode:No

€6.62/ pieceexcl. VAT

€8.01incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector standard A2G1112A

  • Eriks:812420
  • Manufacturer:AA0080.A2G1112A
  • Connector colour:Grey
  • Max. voltage:0 - 250 V AC/DC
  • Code digit:A2G1112A

€1.81/ pieceexcl. VAT

€2.19incl. VAT

529 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector bi-coloured LED A2T1113CREPR

  • Eriks:12114829
  • Manufacturer:AA0517.A2T1113CREPR
  • Connector colour:Grey-transparent
  • LED colour:Red/Green
  • Max. voltage:70 - 250 V AC/DC

€11.68/ pieceexcl. VAT

€14.13incl. VAT

47 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with bridge rectifier A2B1112PV-SMD

  • Eriks:12114637
  • Manufacturer:AA1111.A2B1112PV-SMD
  • Connector colour:Black
  • Max. voltage:0 - 250 VAC
  • Code digit:A2B1112PV-SMD

€10.00/ pieceexcl. VAT

€12.10incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

OMAL DIN connector with bridge rectifier A2G1112PV-SMD

  • Eriks:12114638
  • Manufacturer:AA1134.A2G1112PV-SMD
  • Connector colour:Grey
  • Max. voltage:0 - 250 VAC
  • Code digit:A2G1112PV-SMD

€10.00/ pieceexcl. VAT

€12.10incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

DANFOSS Powerplug for proportional valve EHH AMP 702 K 20

  • Eriks:1043150
  • Manufacturer:02-326012
  • Code digit:EHH AMP 702 K 20

€581.63/ pieceexcl. VAT

€703.77incl. VAT

Estimated delivery date - 23/12/2026

€297.68/ pieceexcl. VAT

€360.19incl. VAT

Estimated delivery date - 07/01/2027