WIKA

WIKA Temperature transmitter fig. 30081 Pt100 2 wires series TR33 stainless steel measuring range 0 - 150 °C insert length 85 mm output signal 4 - 20 mA 1/2" BSPP

  • ERIKS:14060183
Image 1
Save to list

€172.50/ pieceexcl. VAT

€208.73incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIKA
Series
TR33
Type
30081
Process connection
External thread
Size process connection
1/2" BSPP(G)