STAUFF

STAUFF Hydraulic tester complete PPC-04-plus-CAN-SET-000/000/000

  • ERIKS:12508446
Image 1
PPC Complete Systems for CAN Hydraulic Testers PPC-04-CAN
The PPC complete systems are assembled in different versions. All complete systems are supplied in a handy case with customised foam inserts.

Standard Options for Complete Systems PPC-04-plus-CAN
  • 1x Case-PPC-04-plus/PAD-light
  • 1x Hydraulic Tester PPC-04-plus-CAN
  • 1x Power Supply incl. country-specific Adaptor
  • Up to 3 CAN Pressure Sensor-PPC-CAN-P with installed Adaptors for STAUFF Test 20 (M16 x 2)
  • CAN Temperature Sensor-PPC-CAN-T-M02 with installed SGV-16S-G-W3 (optional)
  • Up to 3 CAN Connecting Cables
  • Up to 2 CAN Y-Splitter Cables
  • 1x CAN Terminating Resistor
  • 3x Adaptors SAD for the STAUFF Test 15/12/10 series (standard for all PPC complete systems)
  • 1x USB cable 1m (USB A to Micro-USB)
  • 1x Quick guide with link to: PC software and instructions
Save to list

€956.96/ pieceexcl. VAT

€1,157.92incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
PPC-CAN
Type
Hydraulic tester
With display
Yes
Number of sensor inputs
CAN 3 sensors max
Options
Complete with case