

€67.27/ pieceexcl. VAT
€81.40incl. VAT
45 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNK |
Type | Level switch |
Size | 127 mm |
Thermometer | No |
Bolt diameter | M 12 |
Temperature switch | No |
Type of level switch | Breaker contact (NC) |
Temperature sensor | No |
Material sealing | Viton® |
€102.53/ pieceexcl. VAT
€124.06incl. VAT
3 In stock - Estimated delivery date 06/11/2026€95.10/ pieceexcl. VAT
€115.07incl. VAT
Estimated delivery date - 11/11/2026€95.10/ pieceexcl. VAT
€115.07incl. VAT
4 In stock - Estimated delivery date 06/11/2026€95.10/ pieceexcl. VAT
€115.07incl. VAT
1 In stock - Estimated delivery date 06/11/2026