Level Gauges

  • 135
  • 112
  • 8
143 Products showing for Level Gauges
Product Image

STAUFF Level gauge SNA-254-B-S-O-12

  • Eriks:871915
  • Manufacturer:1910000112
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€21.03/ pieceexcl. VAT

€25.45incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-076-B-N-O-12

  • Eriks:1057478
  • Manufacturer:1910000074
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€12.18/ pieceexcl. VAT

€14.74incl. VAT

Estimated delivery date - 03/12/2026
Product Image

STAUFF Level gauge SNA-127-B-S-O-12

  • Eriks:800228
  • Manufacturer:1910000092
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€13.80/ pieceexcl. VAT

€16.70incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-254-B-S-O-10

  • Eriks:1057519
  • Manufacturer:1910000126
  • Thermometer:No
  • Bolt diameter:M 10
  • Temperature switch:No

€21.03/ pieceexcl. VAT

€25.45incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-254-B-S-T-12

  • Eriks:835331
  • Manufacturer:1910000330
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€22.80/ pieceexcl. VAT

€27.59incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-076-B-S-O-10

  • Eriks:1057481
  • Manufacturer:1910000086
  • Thermometer:No
  • Bolt diameter:M 10
  • Temperature switch:No

€12.18/ pieceexcl. VAT

€14.74incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-076-B-S-T-12

  • Eriks:798924
  • Manufacturer:1910000757
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€13.73/ pieceexcl. VAT

€16.61incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-127-B-S-T-10

  • Eriks:1057494
  • Manufacturer:1910000708
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 10

€15.34/ pieceexcl. VAT

€18.56incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-176-B-S-T-12

  • Eriks:1057495
  • Manufacturer:1910000575
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€21.47/ pieceexcl. VAT

€25.98incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-076-B-S-T-10

  • Eriks:831662
  • Manufacturer:1910000557
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 10

€13.80/ pieceexcl. VAT

€16.70incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-127-B-S-O-10

  • Eriks:1057493
  • Manufacturer:1910000106
  • Thermometer:No
  • Bolt diameter:M 10
  • Temperature switch:No

€13.80/ pieceexcl. VAT

€16.70incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-076-B-S-O-12

  • Eriks:807494
  • Manufacturer:1910000072
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€12.18/ pieceexcl. VAT

€14.74incl. VAT

79 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-127-B-S-T-12

  • Eriks:798932
  • Manufacturer:1910000329
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€15.34/ pieceexcl. VAT

€18.56incl. VAT

82 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge SNA-254-B-N-O-12

  • Eriks:1057516
  • Manufacturer:1910000114
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€21.03/ pieceexcl. VAT

€25.45incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Dial thermometer with probe T1C

  • Eriks:12498039
  • Manufacturer:1920000032
  • Thermometer:Yes
  • Temperature range:0 - 100 °C
  • Bolt diameter:M 12

€32.40/ pieceexcl. VAT

€39.20incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Thermal sensor TS SNA/SNK PT100

  • Eriks:12498040
  • Manufacturer:1920000266
  • Thermometer:No
  • Temperature range:-25 - +80 °C
  • Bolt diameter:M 12

€102.53/ pieceexcl. VAT

€124.06incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Thermo switch TS-SNA/SNK-O-70

  • Eriks:1058166
  • Manufacturer:1920000045
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:Yes

€95.10/ pieceexcl. VAT

€115.07incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Thermo switch TS-SNA/SNK-O-80

  • Eriks:1058167
  • Manufacturer:1920000046
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:Yes

€95.10/ pieceexcl. VAT

€115.07incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

STAUFF Level gauge with thermometer SNA-254-B-N-T-12

  • Eriks:1057518
  • Manufacturer:1910000116
  • Thermometer:Yes
  • Temperature range:0 - 80 °C
  • Bolt diameter:M 12

€22.80/ pieceexcl. VAT

€27.59incl. VAT

Estimated delivery date - 27/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/2" (15)

  • Eriks:10060276
  • Nominal inner diameter:1/2" (15)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€30.18/ pieceexcl. VAT

€36.52incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/8" (10)

  • Eriks:10060279
  • Nominal inner diameter:3/8" (10)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€37.91/ pieceexcl. VAT

€45.87incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/2" (40)

  • Eriks:10060280
  • Nominal inner diameter:1.1/2" (40)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€73.78/ pieceexcl. VAT

€89.27incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1" (25)

  • Eriks:10060274
  • Nominal inner diameter:1" (25)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€43.35/ pieceexcl. VAT

€52.45incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/4" (20)

  • Eriks:10060278
  • Nominal inner diameter:3/4" (20)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€32.13/ pieceexcl. VAT

€38.88incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 2" (50)

  • Eriks:10060275
  • Nominal inner diameter:2" (50)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€104.98/ pieceexcl. VAT

€127.03incl. VAT

22 In stock - Estimated delivery date 13/11/2026