
€2.89/ pieceexcl. VAT
€3.50incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 6 |
Thread Size | M6 |
Model | Smooth with internal thread |
Diameter | 30 mm |
Colour | Black |