
€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Material | NR |
Outer pipe diameter | 27 mm |
Length | 155 mm |
D | 26.2 mm |
Bead height | 6 mm |
Hardness | 55 |
Colour | Black |
Material specification | Natural rubber |