
€8.65/ pieceexcl. VAT
€10.47incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Material | NR |
Outer pipe diameter | 20 mm |
Length | 115 mm |
D | 19.5 mm |
Bead height | 4 mm |
Hardness | 55 |
Colour | Black |
Material specification | Natural rubber |