
€1.92/ pieceexcl. VAT
€2.32incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PA |
Thread diameter (M..) | 4 |
Thread Size | M4 |
Model | With galvanized threaded bolts |
Diameter | 23 mm |
Thread Length | 15 mm |
Colour | Black |
Material specification | Polyamide |